Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Elkay

Model # :WBB380340

MPN #: LK654

Elkay® LK654 Metered Lavatory Faucet, Single Hole Concealed Deck, Push Button-Handle, Chrome

Product Description
Elkay Metered Faucet, LK654

FAUCET MTRD DECK MNTD SNGL HOL, 1 hole, 1 handle(s), push button, 4.12 spout reach, 1.75 spout height
  • Brass
  • Single Lever
Deck Mount Single Hole Metering Faucet. Self-closing metering ceramic cartridge. Polished chrome finish, solid brass body construction. Single hole top mount installation, vandal resistant aerator with key, 2.2 GPM/8.3L/min at 60 P.S.I.G., 0.25 gal/cycle max. 1/2 NPSM supply inlets with coupling for 3/8. Complies with: ASME/ANSI A112.18.1, CSA B125-01, ADA, UPC/CUPC, IAPMO Listed.
PRICE
$399.95

1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Inlet Connection1/2 in
Spout Reach6-5/8 in
Spout Height1-3/4 in

Product Details

ColorSilver
Gallons per Minute2.2 gal/min
Liters per Minute8.33 LPM
Mounting LocationDeck
FinishChrome
MaterialChrome
Manufacturers Part NumberLK654
Faucet Holes1
Handle StylePush Button
Pullout Spray4
BrandElkay

Compliance & Certifications

ADA CompliantYes