- 100% PVC-Free.
- Highest independently tested NRR – NRR 33 for regular Meteors and NRR 28 for Meteors, Small.
- Soft, slow recovery foam and contoured shape molds easily to the ear canal for all day comfort.
- The contours follow the shape of the ear canal which means less pressure at the smallest diameter of the earplug.
- Meteors innovative undercut design affords a secure fit, all day long.
- Meteors are independently tested to ANSI S3.19-1974.
- Look for the bright green color as a symbol of Moldex quality.
Moldex 6970 Meteors® Foam Earplugs, Corded, 100 Pairs/Box
|
Questions & Answers (0)
Product Description
Features:
PRICE
$96.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Ear Plug Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 33 dB |
| Series | Meteors® |
| Metal Detectable | No |
| Earplug Cord Material | Polycord |
| Cord Band Color Family | Green |
| Ear Plug Shape | Contoured |
| Description | Meteors® Disposable Earplugs, Corded |
| Package Quantity | 100 Pairs |
| Ear Plug Color Family | Green |
| Manufacturers Part Number | 6970 |
| Ear Plug Packaging | Bulk Box, Wrapped Pairs |
| Corded/Banded | Corded |
| Ear Plug Material | Polyurethane |
| Disposable/Reusable | Disposable |
| Brand | Moldex |
Compliance & Certifications
| Certifications | Meteors are independently tested to ANSI S3.19-1974 |