- 36111, 36213 and 363401 can be used as hand held units or attached to telescoping handles (sold separately) to reach corners and ceilings
Carlisle Metal Telescopic Handle (for 363404) 34" - 36545000 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Metal Telescopic Handle - 34"
PRICE
$243.00 Sold in packages of 12 / $20.25 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Weight | 7 lbs |
| Diameter | 1/2 in |
Product Details
| Type | Handle |
| Handle Material | Metal |
| Material | Metal |
| Package Quantity | 12 |
| Color | White |
| Manufacturers Part Number | 36545000 |
| Brand | Carlisle |
Compliance & Certifications
| NSF Certified | N |