Metal Squeeze Wringer/26-Qt. Metal Bucket. For features see WH2000 wringer and 260 bucket. Bucket and wringer packed in one carton with 2" casters.
Impact® Metal Squeeze Wringer/26-Qt. Metal Bucket, 2000/260
|
Questions & Answers (0)
Product Description
PRICE
$569.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 26 lbs |
Product Details
| Type | Side Press |
| Material | Metal |
| Package Quantity | 1 |
| Description | Bucket & Wringer Combo |
| Color | Gray |
| Manufacturers Part Number | 2000/260 |
| Bucket Capacity | 26 qt |
| Brand | Impact Products |