Merit SS 316 Barstock Half Coupling 1" NPT Female X Plain
These high quality class 1000 stainless steel forged fittings are used in a variety of industrial applications. Class 1000 fittings are utilized in high pressure situations in conjunction with schedule 40 and schedule 80 pipe or pipe nipples where porosity must be avoided. Also used in critical applications where all possibility of leakage or failure must be eliminated. Offers consumer excellent life span due to being a forged product (no porosity).
Ss 316 Barstock Half Coupling 1" Npt Female X Plain - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$659.00 Sold in packages of 20 / $32.95 ea
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 in |
Product Details
| Point Of Origin | Import |
| Material | 316 Stainless Steel |
| Package Quantity | 20 |
| Connection Style | FNPT X Plain |
| Manufacturers Part Number | 611BH-16 |
| Fitting Type | Half Coupling |
| Brand | Merit Brass |
Compliance & Certifications
| Lead Free Compliant | Yes |