Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Merit Brass

Model # :WBB292486

MPN #: 616B-12

Ss 316 Barstock Cap 3/4" Npt Female - Pkg Qty 12

Product Description
Merit SS 316 Barstock Cap 3/4" NPT Female

These high quality class 1000 stainless steel forged fittings are used in a variety of industrial applications. Class 1000 fittings are utilized in high pressure situations in conjunction with schedule 40 and schedule 80 pipe or pipe nipples where porosity must be avoided. Also used in critical applications where all possibility of leakage or failure must be eliminated. Offers consumer excellent life span due to being a forged product (no porosity).

PRICE
$371.40  Sold in packages of 12 / $30.95 ea

1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3/4 in

Product Details

Point Of OriginImport
Material316 Stainless Steel
Package Quantity12
Connection StyleFNPT
Manufacturers Part Number616B-12
Fitting TypeCap
BrandMerit Brass

Compliance & Certifications

Lead Free CompliantYes