Merit Aluminum Schedule 40 Pipe Nipple 4 x 6 NPT Male
Aluminum nipples are produced from Seamless Aluminum Pipe, which is Alloy 6061-T6. Alloy 6061 is the least expensive and most versatile of the heat-treatable aluminum alloys. This alloy is utilized when appearance and better corrosion resistance with good strength are required. Common applications for this grade include general fluid transmission, structural, ornamental and architectural.
Aluminum Schedule 40 Pipe Nipple 4 X 6 Npt Male - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$719.80 Sold in packages of 4 / $179.95 ea
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4 X 6 in |
| Diameter | 4 in |
Product Details
| Style | Domestic |
| Type | Schedule 40 |
| Material | Aluminum - Sch 40 |
| Schedule | 40 |
| Package Quantity | 4 |
| Connection Style | MNPT |
| Manufacturers Part Number | 8064-600 |
| Fitting Type | Nipple |
| Brand | Merit Brass |
Compliance & Certifications
| Lead Free Compliant | Yes |