
$29.95 ea.
Price: $239.60 / Pkg of 8
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Merit 316 SS Schedule 10 Concentric Reducer 2X1-1/2 Butt-Weld Female
Butt welding is the most preferred method to join pipe connections. Butt Weld fittings need to have the same wall thickness and diameter of the pipe they are connecting. The pipe and the fitting are both beveled. This allows the ends to butt together, which forms a groove to hold the weld filler. Advantages of utilizing Butt Weld fittings are lower cost, less maintenance and they are stronger than threaded joints.
Butt welding is the most preferred method to join pipe connections. Butt Weld fittings need to have the same wall thickness and diameter of the pipe they are connecting. The pipe and the fitting are both beveled. This allows the ends to butt together, which forms a groove to hold the weld filler. Advantages of utilizing Butt Weld fittings are lower cost, less maintenance and they are stronger than threaded joints.
Weights & Dimensions
- Size 2 X 1-1/2 in
Product Details
- Package Quantity 8
- Brand Merit Brass
- Stock Type Non-Stock
- Schedule 10
- Material 316L Stainless Steel
- Fitting Type Concentric Reducer
- Manufacturers Part Number 01612-3224
- Point Of Origin Import
- Connection Style Butt Weld Female
Compliance & Certifications
- Lead Free Compliant Yes
Customer Review
Product Q & A
There are no questions for this product.

316 Ss Schedule 10 Concentric Reducer 2x1-1/2 Butt-Weld Female - Pkg Qty 8
$29.95
- Product Information
- Customer Review
- Product Q&A