SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

304 SS Schedule 10 Long Radius 45 Degree Elbow 12 Butt-Weld Female

304 SS Schedule 10 Long Radius 45 Degree Elbow 12 Butt-Weld Female

Item #: WBB315459

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $908.00

Quantity

Customers Also Viewed

316 Stainless Steel Class 300 Weld Neck Schedule 40 Bore Flange 2" Female

316 Stainless Steel Class 300 Weld Neck Schedule 40 Bore Flange 2" Female

Ss 304/304l Schedule 40 Welded Pipe Nipple 4x12 Npt Male - Pkg Qty 2

Ss 304/304l Schedule 40 Welded Pipe Nipple 4x12 Npt Male - Pkg Qty 2

Mss Ss 304 Cast Pipe Fitting 90 Degree Elbow 1/2" Socket Weld Female - Pkg Qty 27

Mss Ss 304 Cast Pipe Fitting 90 Degree Elbow 1/2" Socket Weld Female - Pkg Qty 27

MSS SS 316 Cast Pipe Fitting Union 4" Socket Weld Female

MSS SS 316 Cast Pipe Fitting Union 4" Socket Weld Female

MSS SS 304 Cast Pipe Fitting Union 4" Socket Weld Female

MSS SS 304 Cast Pipe Fitting Union 4" Socket Weld Female

MSS SS 316 Cast Pipe Fitting Union 3" Socket Weld Female

MSS SS 316 Cast Pipe Fitting Union 3" Socket Weld Female

Mss Ss 316 Cast Pipe Fitting 90 Degree Elbow 1/2" Socket Weld  - Pkg Qty 25

Mss Ss 316 Cast Pipe Fitting 90 Degree Elbow 1/2" Socket Weld - Pkg Qty 25

Mss Ss 304 Cast Pipe Fitting 45 Degree Elbow 1/2" Socket Weld Female - Pkg Qty 22

Mss Ss 304 Cast Pipe Fitting 45 Degree Elbow 1/2" Socket Weld Female - Pkg Qty 22

Merit 304 SS Schedule 10 Long Radius 45 Degree Elbow 12 Butt-Weld Female

Butt welding is the most preferred method to join pipe connections. Butt Weld fittings need to have the same wall thickness and diameter of the pipe they are connecting. The pipe and the fitting are both beveled. This allows the ends to butt together, which forms a groove to hold the weld filler. Advantages of utilizing Butt Weld fittings are lower cost, less maintenance and they are stronger than threaded joints.

Weights & Dimensions

  • Size 12 in (30.48 cm)

Product Details

  • Brand Merit Brass
  • Package Quantity 1
  • Stock Type Non-Stock
  • Schedule 10
  • Material 304L Stainless Steel
  • Fitting Type 45 Degree Long Radius Elbow
  • Manufacturers Part Number 01402-192
  • Point Of Origin Import
  • Angle 45
  • Connection Style Butt Weld Female

Compliance & Certifications

  • Lead Free Compliant Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
304 SS Schedule 10 Long Radius 45 Degree Elbow 12 Butt-Weld Female

304 SS Schedule 10 Long Radius 45 Degree Elbow 12 Butt-Weld Female

Item #: WBB315459

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant