
Price: $337.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Merit 304 SS Schedule 10 Eccentric Reducer 5X4 Butt-Weld Female
Butt welding is the most preferred method to join pipe connections. Butt Weld fittings need to have the same wall thickness and diameter of the pipe they are connecting. The pipe and the fitting are both beveled. This allows the ends to butt together, which forms a groove to hold the weld filler. Advantages of utilizing Butt Weld fittings are lower cost, less maintenance and they are stronger than threaded joints.
Butt welding is the most preferred method to join pipe connections. Butt Weld fittings need to have the same wall thickness and diameter of the pipe they are connecting. The pipe and the fitting are both beveled. This allows the ends to butt together, which forms a groove to hold the weld filler. Advantages of utilizing Butt Weld fittings are lower cost, less maintenance and they are stronger than threaded joints.
Weights & Dimensions
- Size 5 X 4 IN
Product Details
- Package Quantity 1
- Brand Merit Brass
- Schedule 10
- Stock Type Non-Stock
- Fitting Type Eccentric Reducer
- Material 304L Stainless Steel
- Manufacturers Part Number 01413-8064
- Point Of Origin Import
- Connection Style Butt Weld Female
Compliance & Certifications
- Lead Free Compliant Yes
Customer Review
Product Q & A
There are no questions for this product.

304 SS Schedule 10 Eccentric Reducer 5X4 Butt-Weld Female
$337.95
- Product Information
- Customer Review
- Product Q&A