SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

304 SS Schedule 10 Cap 10 Butt-Weld Female

304 SS Schedule 10 Cap 10 Butt-Weld Female

Item #: WBB315671

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $228.95

Quantity

Customers Also Viewed

316 Stainless Steel Class 300 Weld Neck Schedule 40 Bore Flange 2" Female

316 Stainless Steel Class 300 Weld Neck Schedule 40 Bore Flange 2" Female

Ss 304 Barstock Hex Head Plug 3" Npt Male - Pkg Qty 2

Ss 304 Barstock Hex Head Plug 3" Npt Male - Pkg Qty 2

1 In. X 6 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

1 In. X 6 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

Ss 316 Barstock Cap 2-1/2" Npt Female - Pkg Qty 25

Ss 316 Barstock Cap 2-1/2" Npt Female - Pkg Qty 25

Ss 304 Barstock Hex Head Bushing 2-1/2 X 1-1/2" Npt Male X Female - Pkg Qty 5

Ss 304 Barstock Hex Head Bushing 2-1/2 X 1-1/2" Npt Male X Female - Pkg Qty 5

Ss 304/304l Schedule 40 Welded Pipe Nipple 4x12 Npt Male - Pkg Qty 2

Ss 304/304l Schedule 40 Welded Pipe Nipple 4x12 Npt Male - Pkg Qty 2

Iso Ss 304 Cast Pipe Fitting Cap 1/4" Npt Female - Pkg Qty 100

Iso Ss 304 Cast Pipe Fitting Cap 1/4" Npt Female - Pkg Qty 100

Iso Ss 304 Cast Pipe Fitting Cap 1/8" Npt Female - Pkg Qty 125

Iso Ss 304 Cast Pipe Fitting Cap 1/8" Npt Female - Pkg Qty 125

Iso Ss 316 Cast Pipe Fitting Cap 1/8" Npt Female - Pkg Qty 100

Iso Ss 316 Cast Pipe Fitting Cap 1/8" Npt Female - Pkg Qty 100

Sharkbite SB0654 - Slip Coupling - 2" x 2" - Brass - Push-Fit

Sharkbite SB0654 - Slip Coupling - 2" x 2" - Brass - Push-Fit

Sharkbite SB0341 - Slip Tee - 1-1/2" x 1-1/2" - Brass - Push-Fit

Sharkbite SB0341 - Slip Tee - 1-1/2" x 1-1/2" - Brass - Push-Fit

2 In. X 5-1/2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

2 In. X 5-1/2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

Merit 304 SS Schedule 10 Cap 10 Butt-Weld Female

Butt welding is the most preferred method to join pipe connections. Butt Weld fittings need to have the same wall thickness and diameter of the pipe they are connecting. The pipe and the fitting are both beveled. This allows the ends to butt together, which forms a groove to hold the weld filler. Advantages of utilizing Butt Weld fittings are lower cost, less maintenance and they are stronger than threaded joints.

Weights & Dimensions

  • Size 10 in (25.4 cm)

Product Details

  • Package Quantity 1
  • Brand Merit Brass
  • Stock Type Non-Stock
  • Schedule 10
  • Material 304L Stainless Steel
  • Fitting Type Cap
  • Manufacturers Part Number 01416-160
  • Point Of Origin Import
  • Connection Style Butt Weld Female

Compliance & Certifications

  • Lead Free Compliant Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
304 SS Schedule 10 Cap 10 Butt-Weld Female

304 SS Schedule 10 Cap 10 Butt-Weld Female

Item #: WBB315671

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant