Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



SALE
MCR Safety

Model # :WBB1145471

MPN #: 3215L

MCR Safety 3215L Leather Drivers Gloves, Unlined Select Grain Cow Leather, Large - Pkg Qty 12

Product Description
MCR Safety 3215L Leather Drivers Gloves, Unlined Select Grain Cow Leather, Large


From wranglin' to buildin', these gloves are tough for the job! Cowhide is the most commonly used leather due to availability. Characteristics include a good balance between abrasion resistance, dexterity, durability and comfort. The 3211 drivers gloves feature; unlined select cow grain leather, shirred elastic back, cotton hemmed, and a keystone thumb pattern.

  • Select Grade Grain Cowhide
  • Keystone Thumb
  • Shirred Elastic Back
  • Color-coded hem to identify size
PROMOTIONAL PRICE
$103.20  Sold in packages of 12 / $8.60 ea

was $183.00
Save $79.80 (44%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/4 in
SizeL
GripGrain Cowhide Leather
Thickness1.4 mil

Product Details

ColorWhite
ApplicationCarpentry, Farming, Landscaping
Cuff StyleSlip On
Palm MaterialGrain Cowhide Leather
Closure TypeElastic
Latex FreeNo
Finger StyleFull Finger, Keystone Thumb
MaterialCowhide
DescriptionEconomy Leather Driver Gloves
Package Quantity1 Pair
Manufacturers Part Number3215L
Lining MaterialUnlined
GradeSelect
BrandMCR Safety

Compliance & Certifications

CertificationsANSI/ISEA