Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
Exclusive Brands
Global Industrial

Model # :WB585353

Global Industrial™ Medium Duty 5" Polyurethane Swivel Plate Caster with Brake - 250 Lb. Cap.

Product Description
MEDIUM DUTY CASTER WITH POLYURETHANE WHEEL AND BRAKE

Ideal when increased capacity is required. Smooth and easy movement over a variety of surfaces. Includes a brake to help keep the truck or cart stationary. Features slotted bolt holes that help align screws to dolly base.

Use with our rugged steel Dolly Base to mobilize your wire shelving.

PRICE
$34.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/4 in
Depth5 in
Height6 in
Weight Capacity250 lbs
Wheel Diameter5 in
Plate Size4-1/2 x 3-3/4 in
Bolt Spacing2-5/8 to 3 x 3 to 3-5/8 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
Brake TypeCam Brake
Caster TypeSwivel
Wheel TypePolyurethane w/brake
Manufacturers Part Number585353
BrandGlobal Industrial

Warranty

Warranty1 yr