Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Moldex

Model # :WBB311552

MPN #: 2800N95

Moldex 2800N95 2800 Series N95 Particulate Respirator Mask, HandyStrap & Ventex Valve, M/L, 10/Box

Product Description
Moldex 2800N95 2800 Series N95 Particulate Respirator Masks with HandyStrap, Medium/Large, 10/Box

Features:
  • 100% PVC-Free®.
  • Can be used against most welding fumes (free of oil).
  • Added carbon layer helps filter out nuisance ozone and organic vapors.
  • HandyStrap® with buckle, allows mask to hang down around the user's neck when not in use.
  • Ventex® valve lets the hot air out fast so workers breath easier and stay cool.
  • Soft foam nose cushion for added comfort and no pressure points.
  • Exclusive Dura-Mesh® shell resists collapsing in heat and humidity.
  • Meets heat and flame resistance in accordance with ANSI/ISEA 110-2003 Section 7.11.
PRICE
$115.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0 lbs
SizeM/L

Product Details

TypeDisposable Particulate Respirator
ColorWhite
Series2800
ResistanceDust & Non-Oil Based Particles
Individually PackagedNo
Nose ClipNo
Nuisance Odor RemovalOrganic Vapors, Ozone
Exhalation ValvesYes
MaterialDura-Mesh® w/Carbon Layer
DescriptionDisposable Respirator w/HandyStrap®
Package Quantity10
Filter ClassN95
Manufacturers Part Number2800N95
Respirator HeadstrapDual, Adjustable
Latex ContentNo
Face Seal TypeFull
Respirator ShapeMolded
BrandMoldex

Compliance & Certifications

CertificationsMeets NIOSH 42 CFR 84 Requirements