+

Price: $39.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Moldex 2600N95 2600 Series N95 Particulate Respirators with HandyStrap®, Medium/Large, 15/Box
Features:
Features:
- 100% PVC-Free.
- HandyStrap® with buckle, allows mask to hang down around the user's neck when not in use.
- Cloth HandyStrap® feels cool and comfortable.
- Soft foam nose cushion for added comfort and no pressure points.
- Exclusive Dura-Mesh® shell resists collapsing in heat and humidity.
- Softspun® lining for increased comfort and durability.
- Available in three sizes, for most workers and OSHA compliance.
Weights & Dimensions
- Size M/L
- Weight 0.05 LBS (.02 kg)
Product Details
- Exhalation Valves No
- Filter Class N95
- Resistance Dust & Non-Oil Based Particles
- Description Disposable Respirator w/HandyStrap®
- Nose Clip No
- Latex Content No
- Type Disposable Particulate Respirator
- Nuisance Odor Removal None
- Package Quantity 15
- Respirator Shape Molded
- Brand Moldex
- Series 2600
- Material Dura-Mesh® w/Carbon Layer
- Manufacturers Part Number 2600N95
- Face Seal Type Full
- Individually Packaged No
- Color Family White
- Respirator Headstrap Dual, Adjustable
Compliance & Certifications
- Certifications Meets NIOSH 42 CFR 84 Requirements
⚌
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Randy T
Date: April 23, 2019
Product Q & A
There are no questions for this product.
Accessories

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
$88.80

Moldex 2600N95 2600 Series N95 Particulate Respirators with HandyStrap®, M/L, 15/Box
$39.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories