Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB986635

Global Industrial™ EZ-Pull Mechanical Edge of Dock Leveler, 72" Usable W, 20,000 Lb. Cap.

Product Description
✓ 20,000 lb. weight capacity
✓ Spring-lift system enables 1-person operation
✓ Durable steel hinges & diamond-tread safety plate

Efficiently & safely load and unload trucks & trailers parked at loading docks with the 20,000-pound capacity Global Industrial™ EZ-Pull Mechanical Edge of Dock Leveler. It is made of strong and durable steel with a slip-resistant diamond tread on the surface and large bumpers that protect the dock & trailer while providing stability. Its fast & easy operation allows a single operator to position the leveler by lifting and pulling the self-storing handle to the dock floor and bridge the gap between the dock edge and the end of the trailer. When released, the handle automatically returns to the stored position when truck leaves. Made in the USA. Limited 1-Year Warranty.

  • Accommodates trailers & trucks 5" lower or higher than the dock
  • Dual 12-3/4" x 10" impact-absorbing bumpers extend 16-3/4" from dock face
  • Optimal dock height for conventional trailers is 51"
  • Optional hydraulic lift assist assembly and steel-faced bumpers available separately
  • No assembly required
  • PRICE
    $3,615.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length15 in
    Width72 in
    Depth27-3/4 in
    Weight Capacity20000 lbs
    Weight476 lbs

    Product Details

    Assembly RequiredNo
    TypeEdge of Dock Leveler
    MaterialSteel
    OperationMechanical
    Manufacturers Part Number986635
    BrandGlobal Industrial