Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB986634

Global Industrial™ EZ-Pull Mechanical Edge of Dock Leveler, 66" Usable W, 20,000 Lb. Cap.

Product Description
✓ 20,000 lb. weight capacity
✓ Spring lift system is engineered for one-man operation
✓ Durable steel safety plate and hinges offer years of service

Improve your operations with the fast and easy to use Global Industrial™ EZ-Pull Mechanical Edge of Dock Leveler. Users can position the leveler by lifting and pulling the self-storing handle to the dock floor. The latch assembly activates the leveler lip forward to the floor of the trailer as the handle is lifted. When released, the handle automatically returns to the stored position when truck leaves. Each unit features twin 12-¾" x 10" bumpers that extend 16-¾" from dock face. Dock Leveler can accommodate trucks 5" lower or higher than the dock. Optimal dock height for conventional trailers is 51"H. Made in the USA. 1-Year Limited Warranty.

Optional features:

  • Steel faced bumpers
  • Hydraulic Lift Assist
  • PRICE
    $2,539.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length15 in
    Width66 in
    Depth27-3/4 in
    Weight Capacity20000 lbs
    Weight448 lbs

    Product Details

    Assembly RequiredNo
    TypeEdge of Dock Leveler
    MaterialSteel
    OperationMechanical
    Manufacturers Part Number986634
    BrandGlobal Industrial