DLM MECHANICAL EDGE OF DOCK LEVELER
Attaches easily to the steel nosing of an existing dock, saving valuable dock loading space; no concrete work or pit necessary. 5" upward and 5" downward working range. A full 15" lip projects 12" beyond bumper. High strength 3/8" steel safety plate and heavy-duty hinges. Automatically releases and returns to stored position when truck exits. Supplied with two 12" x 14" molded rubber bumpers and reinforced mounting blocks. Counter-balanced extension spring lift ensures one person, one hand operation. Includes 41"L Steel Hook to facilitate opening of leveler.
DLM DL Series Mechanical Edge of Dock Leveler 72"W Usable & 108"W Overall 20,000 Lb. Cap.
|
Questions & Answers (0)
Product Description
PRICE
$2,979.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 27-3/4 in |
| Weight Capacity | 20000 lbs |
| Weight | 530 lbs |
Product Details
| Assembly Required | No |
| Type | Edge of Dock Leveler |
| Material | Steel |
| Operation | Mechanical |
| Manufacturers Part Number | DL115X72 |
| Brand | DLM |