Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

DLM DL Series Mechanical Edge of Dock Leveler 66"W Usable & 102"W Overall 20,000 Lb. Cap.

DLM DL Series Mechanical Edge of Dock Leveler 66"W Usable & 102"W Overall 20,000 Lb. Cap.

Item #: WB390200

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,575.00

Quantity

Customers Also Viewed

DLM MECHANICAL EDGE OF DOCK LEVELER

Attaches easily to the steel nosing of an existing dock, saving valuable dock loading space; no concrete work or pit necessary. 5" upward and 5" downward working range. A full 15" lip projects 12" beyond bumper. High strength 3/8" steel safety plate and heavy-duty hinges. Automatically releases and returns to stored position when truck exits. Supplied with two 12" x 14" molded rubber bumpers and reinforced mounting blocks. Counter-balanced extension spring lift ensures one person, one hand operation. Includes 41"L Steel Hook to facilitate opening of leveler.

Product Details

  • Type Mechanical - Conventional Trailer
  • Brand DLM | Dock Leveler Manufacturing
  • Assembly Required Assembled
  • Material Steel
  • Manufacturers Part Number DL115X66

Weights & Dimensions

  • Depth 27-3/4 in (70.49 cm)
  • Width 66 in (167.64 cm)
  • Weight Capacity 20,000 lbs
  • Weight 530 lbs (240.91 kg)
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Kenny

    Date: April 23, 2019

    Mechanical Edge of Dock Leveler 102" Overall Width
    Your review:
    Easy to install and works well.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DLM DL Series Mechanical Edge of Dock Leveler 66"W Usable & 102"W Overall 20,000 Lb. Cap.

DLM DL Series Mechanical Edge of Dock Leveler 66"W Usable & 102"W Overall 20,000 Lb. Cap.

Item #: WB390200

The item above has been added to your shopping list:

List name

Save Item to

Select List

    DLM DL Series Mechanical Edge of Dock Leveler 66"W Usable & 102"W Overall 20,000 Lb. Cap.
    DLM DL Series Mechanical Edge of Dock Leveler 66"W Usable & 102"W Overall 20,000 Lb. Cap.
    DLM DL Series Mechanical Edge of Dock Leveler 66"W Usable & 102"W Overall 20,000 Lb. Cap.
    DLM DL Series Mechanical Edge of Dock Leveler 66"W Usable & 102"W Overall 20,000 Lb. Cap.
    DLM DL Series Mechanical Edge of Dock Leveler 66"W Usable & 102"W Overall 20,000 Lb. Cap.
    DLM DL Series Mechanical Edge of Dock Leveler 66"W Usable & 102"W Overall 20,000 Lb. Cap.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant