SCJ Consumer Branded Drano Max Gel Clog Remover is a drain cleaner for showers and sinks and unclogs and removes hair, soap scum and blockages. Capacity of 32oz with dimensions of 4.7"x2.4"x9.7" and comes in a case of 12.
Drano® Max Gel Clog Remover, Unscented, 32 oz Bottle, Pack of 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.ca ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 10/17/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Style | Liquid |
| Type | Alkaline |
| Scent | Unscented |
| Size Type | 32 oz Bottle |
| Package Quantity | 12 |
| Chemical Compound | Sodium Hypochlorite |
| Manufacturers Part Number | 695200 |
| Brand | Drano |