Take 15% off your entire order!

Offer applied at checkout

Lakeside® 456 Stainless Steel Dual Handle Platform Truck - 53-1/2 x 24-7/8 - 1000 Lb. Cap.

Lakeside® 456 Stainless Steel Dual Handle Platform Truck - 53-1/2 x 24-7/8 - 1000 Lb. Cap.

Item #: WBB236464

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$3,156.66 up to 43% OFF

Price: $1,801.00

Quantity

Customers Also Viewed

Lakeside® 456 Stainless Steel Dual Handle Platform Truck - 53-1/2 x 24-7/8 - 1000 Lb. Cap.

This Lakeside® Stainless Steel Platform Truck allows easy transport of heavy, bulky items. Ideal for transporting trays and foodservice supplies. Platform trucks offer maximum maneuverability and ease of loading and unloading. Made with stainless steel. Dual Handle Platform includes 2 tubular push handles and a 10-1/4"H platform. Moves easily on 5" non-marring swivel casters. Dual handle platform is available in a 6-Wheel configuration that includes to 8" fixed center wheels. 1000 lb. capacity. 53-1/2"L x 24-7/8"W x 35-1/8"H overall.

Product Specifications

  • LENGTH INCHES53-1/2 (135.89 cm)
  • WIDTH INCHES24-7/8 (63.18 cm)
  • HEIGHT INCHES35-1/8 (89.22 cm)
  • CAPACITY LBS1000 (454.55 kg)
  • BRANDLakeside®
  • CONSTRUCTIONStainless Steel
  • DECK HEIGHT INCHES10-1/4 (26.04 cm)
  • MANUFACTURERS PART NUMBER456
  • TYPETwin Handle 6-Wheel
  • WHEEL DIAMETER INCHES(4) 5" & (2) 8"
  • WHEEL TYPEThermoplastic Rubber, 4 Swivel, 2 Rigid
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lakeside® 217 Stainless Steel Dual Handle Platform Truck - 33 x 21 - 400 Lb. Cap.

Item #: B236463

Not Yet Rated

Usually ships in 7 to 10 days (ships from US)

$1,014.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 456 Stainless Steel Dual Handle Platform Truck - 53-1/2 x 24-7/8 - 1000 Lb. Cap.

Lakeside® 456 Stainless Steel Dual Handle Platform Truck - 53-1/2 x 24-7/8 - 1000 Lb. Cap.

Item #: WBB236464

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant