Durable fabricated steel wheel chock is constructed of grate-style material for maximum gripping action. Corrosion resistant galvanized finish withstands the harshest environments. Chock includes a 5" handle with grip for easy positioning. Steel chocks help comply with OSHA requirement 1910.178(k)(1) to prevent movement of trucks or trailers while loading or unloading. Recommended to be used in pairs.
Steel Grate Wheel Chock GWC-10 11"L x 9"W x 5"H
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 10 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 9 in |
| Height | 5 in |
| Weight | 10 lbs |
Product Details
| Assembly Required | No |
| Type | Truck, Trailer, & Car Wheel Chock |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | GWC-10 |
| Brand | Vestil |