Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
Master Lock

Model # :WBB729988

MPN #: 1483BP410

Master Lock® Safety 10-Lock Padlock Station, Zenex™ Thermoplastic Padlocks, 1483BP410

Product Description
Master carton quantity 1. Commercial packaging. Includes a no-charge Safety Lockout Padlock Key Charting System - simply return the enclosed mail-in card after your purchase. Master Lock® will supply a Registered System number, maintain a record of the padlock key cuts provided with your station and ensure that there is no duplication on your future orders of safety padlocks. Preventing key duplications in your lockout programs is critical.

Features

  • Safety Lockout covered padlock station with 10 of the 410RED Zenex™ padlocks, keyed different
  • Also contains 2 - 420 hasps and 2 bags (12/bag) of the 497A tags
  • Exclusive lockable translucent cover protects contents from dust and grime and ensures the lockout padlocks are there when you need them
  • Resilient polycarbonate material provides twice the heat resistance and quadruple the impact strength of typical stations
  • One piece molded construction means no glued hanger clips or tag pockets to ever come loose
  • Reinforced snap-on clips provide easy padlock and hasp storage and removal
  • Zenex™ padlock includes front and rear labels in English, Spanish and French
  • Station measures 15-1/2"H x 22"W x 1-3/4"D (39.3cm x 55.8cm x 4.4cm)
PRICE
$559.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth1-3/4 in
Height15-1/2 in

Product Details

Number of Padlocks10
TypeLockout Station
Padlock Capacity2
ColorYellow
MaterialPolycarbonate
DescriptionSafety 10-Lock Padlock Station
Package Quantity1
Manufacturers Part Number1483BP410
Number of Labels2 Packs
Number of Hasps2
BrandMaster Lock