Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
SALE
Master Lock

Model # :WBB730001

MPN #: S1850E410

Master Lock® Lockout Station, Electrical Focus, Zenex™ Thermoplastic Padlocks, S1850E410

Product Description
The Master Lock No. S1850E410 Lockout Station, Electrical, is a large capacity station with a durable construction to ensure long life in manufacturing facilities. Designed for departmental lockout needs, the station includes 8 hanger clips that each hold 2 safety padlocks or lockout hasps, and holes along the bottom made for optional peg hook hangers to hang bulky devices. The station includes a cover to keep out dust and grime. It can be locked using a combination padlock to limit access to authorized employees. The station measures 23.5 in wide x 15.5 in tall x 4.5 in deep (596mm x 393mm x 114mm). It comes equipped with 410RED Zenex™ Thermoplastic Padlocks, hasps, lockout tags and high-use electrical lockout devices.

Lockout Station filled with contents:
  • (6) 410RED Zenex™ Thermoplastic Padlocks
  • (1) 420 Steel Safety Hasp
  • (1) 427 Snap-On Safety Hasp
  • (1) S2005 Compact Plug Prong Lockout
  • (1) 488 Plug Cover
  • (2) 491B Circuit Breaker Lockouts
  • (2) 493B Circuit Breaker Lockouts
  • (2) 496B Wall Switch Covers
  • (2) 497A (12-pack) Tags
PROMOTIONAL PRICE
$644.00

was $715.00
Save $71.00 (10%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth4-1/2 in
Height15-1/2 in

Product Details

Number of Padlocks2
TypeLockout Station
Padlock Capacity2
ColorYellow
MaterialPolycarbonate
DescriptionLockout Station
Package Quantity1
Manufacturers Part NumberS1850E410
Number of Labels24
Number of Hasps2
BrandMaster Lock