Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Master Lock

Model # :WBB729922

MPN #: 421

Master Lock® Steel Lockout Hasp, 1-1/2" Jaw Clearance

Product Description
Master Lock® Steel Lockout Hasp, 1-1/2" Jaw Clearance, 421

The Master Lock® No. 421 Steel Safety Lockout Hasp features a 1-1/2in (38mm) inside jaw diameter and can hold up to six padlocks. Ideal for lockout by multiple workers at each lockout point, the hasp keeps equipment inoperative while repairs or adjustments are made. Control cannot be turned on until last worker's padlock is removed from hasp.

Features

  • Steel Lockout Hasp
  • Lockout by multiple workers at each lockout point
  • Keeps equipment inoperative while repairs or adjustments are being made
  • Control cannot be turned on until last worker's safety padlock is removed from hasp
  • Heavy gauge steel jaw with red vinyl coated handle
  • Dimensions are 2-3/8in x 5in (60mm x 127mm) with 1-1/2in (38mm) inside jaw diameter, holds up to 6 safety padlocks


PRICE
$12.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shackle Length5 in
Jaw Diameter1-1/2"
Shackle Width2-3/8 in

Product Details

Padlock Capacity6
MaterialSteel
Number of Compartments1-1/2" Jaw dia.
Package Quantity1
DescriptionLockout Hasp
ColorRed
Manufacturers Part Number421
BrandMaster Lock