Double reinforced construction with stainless steel outer case and cold rolled steel inner case for strength and durability. 3/4" thick nickel plated hardened steel shackle resists rust. Easy, dependable 3-number dialing with automatic scrambling feature to prevent reopening of lock. Standard black dial.
All Master Lock Locks are not returnable.
Master Lock® Combination Padlock With 3/4" Shackle, No Control Key Access - Pkg Qty 5
|
Questions & Answers (0)
Product Description
PRICE
$77.50 Sold in packages of 5 / $15.50 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-7/8 in |
| Shackle Length | 3/4 in |
Product Details
| Assembly Required | No |
| Lock Type | Combination Padlock |
| Door Handle Type | All |
| Color | Black |
| Door Type | All |
| Accessory Type | Lock |
| Locker Tier | All |
| Material | Steel |
| Description | 3-Number Dialing |
| Manufacturers Part Number | 1502 |
| Door Hinge | All |
| Brand | Master Lock |