Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



SALE
Master Lock

Model # :WBB588903

MPN #: 178BLK

Master Lock® No. 178BLK Bottom Resettable Combination Padlocks - Pkg Qty 6

Product Description
Features
  • Black powder-coat, 2" (51mm) wide die cast body for durable security and weatherability
  • Set-your-own 4-digit combination for convenience and security
  • Reset to any of 10,000 personalized combination
  • 1" (25mm) hardened steel shackle for cut resistance
Best Used For:
  • Job Boxes & Gang Boxes
  • Utility Meters, Substations & Cable Boxes
  • Tool Chests & Tool Boxes
  • Tool Cribs
PROMOTIONAL PRICE
$127.50  Sold in packages of 6 / $21.25 ea

was $149.70
Save $22.20 (15%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Shackle Diameter5/16 in
Shackle Inside Height1 in
Shackle Inside Width1 in

Product Details

Assembly RequiredNo
Lock TypeCombination Padlock
TypeCombination Different
ColorBlack
Series178
Accessory TypeLock
Shackle MaterialSteel
Style4-Digit Bottom Combo Padlock
MaterialZinc Die Cast
DescriptionCombo Padlock-Bottom
Package Quantity6
Manufacturers Part Number178BLK
BrandMaster Lock