Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Apache Mills Marble Foot™ Anti Fatigue Mat 1/2" Thick 4' x 60' Black

Apache Mills Marble Foot™ Anti Fatigue Mat 1/2" Thick 4' x 60' Black

Item #: WB276844BK

Not Yet Rated

  • Black
  • Blue

Black

Price: $2,105.00

We will notify you when this product is back in stock.

Customers Also Viewed

Marbleized Vinyl Top Ergonomic Matting
Full 60 ft. Roll

A new version of an old favorite! Its marbleized surface is durable vinyl, perfect for use in laboratories and areas where chemical and fire resistance is a priority. Works well in dry high traffic settings. The super strong foam base reduces standing worker fatigue and increases morale. 1/2" thick with safety beveled edges.

  • LENGTH INCHES 720 (1828.8 cm)
  • LENGTH FEET 60 (18.29 m)
  • WIDTH INCHES 48 (121.92 cm)
  • WIDTH FEET 4 (1.22 m)
  • COLOR FINISH Black
  • BACKING MATERIAL Foam
  • BORDER COLOR No Border
  • BRAND Apache Mills
  • DESCRIPTION Anti-Fatigue Mat
  • MANUFACTURERS PART NUMBER 39064090840006000
  • MODEL 39-064
  • SURFACE Vinyl
  • THICKNESS INCHES 1/2 (1.27 cm)
  • TYPE Full Roll 60 Ft.
  • PRODUCT BRAND K-Marble Foot
  • PATTERN Marbelized
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Marble Foot™ Anti Fatigue Mat 1/2" Thick 4' x 60' Black

Apache Mills Marble Foot™ Anti Fatigue Mat 1/2" Thick 4' x 60' Black

Item #: WB276844BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Marble Foot™ Anti Fatigue Mat 1/2" Thick 4' x 60' Black
    Apache Mills Marble Foot™ Anti Fatigue Mat 1/2" Thick 4' x 60' Black
    Apache Mills Marble Foot™ Anti Fatigue Mat 1/2" Thick 4' x 60' Black
    Apache Mills Marble Foot™ Anti Fatigue Mat 1/2" Thick 4' x 60' Black
    Apache Mills Marble Foot™ Anti Fatigue Mat 1/2" Thick 4' x 60' Black
    Apache Mills Marble Foot™ Anti Fatigue Mat 1/2" Thick 4' x 60' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant