Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB241638

Global Industrial™ Manual Chain Hoist 10 Foot Lift 2,000 Pound Capacity

Product Description
Global Industrial™ Manual Chain Hoist

Global Industrial™ Manual Chain Hoist 10 Foot Lift 2,000 Pound Capacity

Features:

  • Drop forge steel swivel hook with safety latch.
  • Hardened steel load chain for long life.
  • Lubrication free load brake offers positive load control.
  • Tempered molybdenum steel gears.
  • Lightweight and ideal for low ceiling applications.


PRICE
$309.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity2000 lbs
Weight23 lbs
Head Room12 in
Lift10 ft

Product Details

Assembly RequiredNo
TypeStandard Chain Hoist
MaterialSteel
ColorOrange
Manufacturers Part Number241638
BrandGlobal Industrial

Warranty

Warranty1 yr