- The TR-100 can be used with a 65' (20 m) man rated winch (MW-65G) or, by attaching the tripod mounting bracket, with a PeakWorks® SRL-53303 60' (18 m) or 108' (33 m) recovery style SRL
- Galvanized 3/16" (5 mm) cable with swivel hook, 300 lb. (135 kg) capacity
PeakWorks® Man Winch with 3/16'' Cable & Swivel Hook, 300 lb. Capacity, 65'L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,150.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65 |
| Weight Capacity | 300 |
| Cable Diameter | 3/16 |
Product Details
| Type | Winch |
| Color | Orange |
| Style | Confined Space Kit |
| Cable Material | Galvanized Steel |
| Includes | Carabiner, Split Pulley |
| Material | Steel, Galvanized Cable |
| Description | Man Winch with Cable & Swivel Hook |
| Package Quantity | 1 |
| Manufacturers Part Number | V845179065 |
| Brand | PeakWorks |
Compliance & Certifications
| Certifications | CSA Z259.15, ANSI Z359.18, OSHA |