INCOM® MAINTAIN DISTANCE Floor Tape, 2-1-4"W x 54'L, Red, 1 Roll, WPT115
Help organize and guide people in your workplace to improve safety through distancing policies. This tape provides a visual way to promote the concept of keeping well away from others to reduce the chance of disease transmission. All tapes have a slip resistant clear over-lamination to offer long-term protection to the printed messages. All tapes provide a slip resistant surface in compliance with UL 410-COF for floor graphics. All rolls are 2.25" x 54.
INCOM® MAINTAIN DISTANCE Floor Tape, 2-1-4"W x 54'L, Red, 1 Roll, WPT115
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$40.95was $44.95
Save $4.00 (9%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 in |
| Width | 2.25 in |
| Thickness | 6 mil |
Product Details
| Type | Floor Marking Tape |
| Material | Vinyl |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | WPT115 |
| Brand | INCOM Manufacturing Group |