Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Little Giant

Model # :WBB778430

MPN #: 589012

Little Giant 589012 1-MD Magnetic Drive Pump - 230V- 180 GPH At 1'

Product Description
Little Giant® Magnetic Drive Pump 1-MD, 230V, 180 GPH At 1'

Magnetically driven pump for mildly corrosive chemicals and solutions. The MD Series features leak proof, seal-less magnetic drives and are designed for in-line, non-submersed use. Open fan-cooled motor has sleeve bearings and is thermally protected. 6' power cord and 3-prong molded plug. (230V version has no plug).

Features:

  • Specific Gravity: Up To 1.1' (11LPM)
  • Ambient Air Temperature: Up To 77°F (25°C)
  • Fluid Temperature: Up to 150°F (66°C)
PRICE
$459.95

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-5/16 in
Width4 in
Height5 in
Weight6 lbs
Cord Length6.0 ft
Inlet Connection1/2 in
Discharge Connection Size1/2 in

Product Details

Rotations per Minute2700 rpm
Gallons per Minute3.0 gal/min
Motor TypeOpen Fan-Cooled
Wattage100.0 W
Phase1
Discharge Connection TypeHose
Max Exit Pressure4.6 psi
Manufacturers Part Number589012
Temperature of Liquid Pumped150
BrandLittle Giant
TypeMagnetic Drive Pump
Horsepower1/30 HP
ColorWhite
Amperage0.64 A
Hertz50/60 Hz
Voltage230 V
Gallons per Hour180 @ 1' gal/hr
Inlet Connection TypeHose
Housing MaterialGlass Filled Polypropylene

Warranty

Warranty1 yr