Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Little Giant

Model # :WBB778563

MPN #: 588001

Little Giant 588001 1-AA-MD Magnetic Drive Pump - 115V- 160 GPH At 1'

Product Description
Little Giant® Magnetic Drive Pump 1-AA-MD, 115V, 160 GPH At 1'

Magnetically driven pump for mildly corrosive chemicals and solutions. The MD Series features leak proof, seal-less magnetic drives and are designed for in-line, non-submersed use. Open shaded-pole motor has sleeve bearings and is impedance protected. 3 Ft. lead wires without plug.

Features:

  • Specific Gravity: Up To 1.1'
  • Ambient Air Temperature: Up To 77°F (25°C)
  • Fluid Temperature: Up to 150°F (66°C)
PRICE
$319.95

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width2-3/8 in
Height3-11/16 in
Weight2 lbs
Cord Length3.0 ft
Inlet Connection1/2 in
Discharge Connection Size1/2 in

Product Details

Rotations per Minute3250 rpm
Gallons per Minute2.7 gal/min
Motor TypeOpen Shaded-Pole
Wattage16.0 W
Phase1
Discharge Connection TypeHose
Max Exit Pressure2.33 psi
Manufacturers Part Number588001
Temperature of Liquid Pumped150
BrandLittle Giant
TypeMagnetic Drive Pump
Horsepower1/200 HP
ColorWhite
Amperage0.4 A
Hertz50/60 Hz
Voltage115 V
Gallons per Hour160 @ 1' gal/hr
Inlet Connection TypeHose
Housing MaterialGlass Filled Polypropylene

Warranty

Warranty1 yr