Unique Platform Truck Folds Flat Quickly and Easily for Convenient Storage in the Trunk of your Car.
Aluminum hand truck helps increase productivity by offering quick and easy folding. Dual sections provide flexibility, as the truck can be used with or without extension depending upon the size of the load. Six-wheel design allows portable package truck to turn on its own radius and maneuvers easily through store aisles. Platform deck features non-slip grating to keep loads in place during transport. Moves smoothly with two 8" balloon cushion wheels and four 5" swivel rubber casters (two with brakes to prevent truck from moving on inclines.) 1500 Lb. weight capacity (750 per section). Ships assembled.
Magliner® 6-Wheel Merchandise Platform Truck 1500 Lb. Cap. MT1TA
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,635.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 61-3/4 in |
| Width | 28-1/4 in |
| Height | 39 in |
| Weight Capacity | 1500 lbs |
| Weight | 50 lbs |
| Wheel Diameter | 5 / 8 in |
| Deck Width | 28-1/4 in |
| Deck Height | 10 in |
Product Details
| Assembly Required | No |
| Type | Folding Platform Truck |
| Deck Material | Aluminum |
| Caster Type | (2) Rigid, (4) Swivel |
| Wheel Type | (2) 8" Balloon & (4) 5" Rubber, 2 with Brakes |
| Handle Type | Folding Handle |
| Material | Aluminum |
| Manufacturers Part Number | MT1TA |
| Brand | Magliner |