Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
Magliner

Model # :WB585466S

MPN #: 585466S

Magliner® Aluminum Platform Truck with Smooth Deck 48 x 30 2400 Lb. Cap.

Product Description
Magliner® ALUMINUM PLATFORM TRUCK

Unitized box frame is made of all welded aluminum channel with heavy duty deck. Corner sockets on both ends are integrated into the frame to accommodate additional removable aluminum handle (sold separately). Smooth deck offers easy load or unload.

PRICE
$939.00

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width30 in
Weight Capacity2400 lbs
Weight75 lbs
Wheel Diameter8 in
Deck Width30 in
Deck Length48 in
Deck Height11 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
TypeStandard Platform Truck
Deck MaterialAluminum
ColorGray
Caster Type(2) Rigid, (2) Swivel
Wheel TypeMold-On
Handle TypePush Handle
Surface TypeSolid
MaterialAluminum
BrandMagliner