Magliner® ALUMINUM PLATFORM TRUCK
Unitized box frame is made of all welded aluminum channel with heavy duty deck. Corner sockets on both ends are integrated into the frame to accommodate additional removable aluminum handle (sold separately). Non-Slip Tread deck helps to retain load during transport.
Magliner® Aluminum Platform Truck with Diamond Deck 48 x 24 2400 Lb. Cap.
|
Questions & Answers (0)
Product Description
PRICE
$709.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Weight Capacity | 2400 lbs |
| Weight | 74 lbs |
| Wheel Diameter | 8 in |
| Deck Width | 24 in |
| Deck Length | 48 in |
| Deck Height | 11 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Standard Platform Truck |
| Deck Material | Aluminum |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Mold-On |
| Handle Type | Push Handle |
| Surface Type | Diamond Plate |
| Material | Aluminum |
| Brand | Magliner |