Take 15% off your entire order!

Offer applied at checkout

Magliner® Retractable Underbody Truck Slider® Ramp Only 24"W x 12'L SR24121

Magliner® Retractable Underbody Truck Slider® Ramp Only 24"W x 12'L SR24121

Item #: WB988149

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,232.00

Quantity

Customers Also Viewed

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Magliner® VR39091 Aluminum Truck & Van Walk Ramp Hook Style 9 Ft Long

Magliner® VR39091 Aluminum Truck & Van Walk Ramp Hook Style 9 Ft Long

Global Industrial™ Molded Rubber Wheel Chock With Handle

Global Industrial™ Molded Rubber Wheel Chock With Handle

Magliner® VR39122 Aluminum Truck & Van Walk Ramp Apron Style 12 Ft Long

Magliner® VR39122 Aluminum Truck & Van Walk Ramp Apron Style 12 Ft Long

Magliner® VR1639142 Aluminum Truck & Van Walk Ramp Apron Style 14 Ft Long

Magliner® VR1639142 Aluminum Truck & Van Walk Ramp Apron Style 14 Ft Long

Magliner® Retractable Underbody Truck Slider® Ramp Only 24"W x 14'L SR24141

Magliner® Retractable Underbody Truck Slider® Ramp Only 24"W x 14'L SR24141

Magliner® Retractable Underbody Truck Slider® Ramp Only 26"W x 12'L SR26121

Magliner® Retractable Underbody Truck Slider® Ramp Only 26"W x 12'L SR26121

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Baby Changing Table - 9012

Baby Changing Table - 9012

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

K-Tool 73814 60,000 Lb. Capacity Tow Strap 30' x 6" with Looped Ends

K-Tool 73814 60,000 Lb. Capacity Tow Strap 30' x 6" with Looped Ends

Built for Tough, Long-Lasting Service.

Magliner® Slider® ramp rolls out quickly and stores securely under the truck. Lightweight aluminum construction offers easy maneuverability and placement. Simply release the lock and pull the ramp out; it rolls out easily on wheels and will stop automatically at the end of the ramp. Raise the ramp, place the hooks into the truck sill slots and the ramp is ready to use. Twin-tooth ramp surface offers safe, secure traction in either direction of travel along the entire deck. Anti-rattle springs prevent the ramp from bouncing or rattling when the truck is being operated. An easy-to-operate automatic safety lock holds the ramp securely in place when stored under the truck body. An integral anti-theft angle stop prevents the ramp from being extended too far, helping to reduce the risk of theft when truck is unattended. Ship completely assembled for easy installation.

Note: Not designed for use with Powered Equipment or Pallet Jacks; recommended for Hand Truck use only.

General Information for this 12' Ramp Model:
Truck Bed Height - Degree of Slope
  Body Length     30"     34"     38"     42"     46"     50"  
  14' Minimum   12°   13.5°   15.5°   17°   18.5°   20.5°


Weights & Dimensions

  • Width 24-1/8 IN (61.28 cm)
  • Min Height 0 IN (0 cm)
  • Rail Height 3-7/8 IN (9.84 cm)
  • Length 12 FT (3.66 m)
  • Track Height 5-3/8 IN (13.65 cm)
  • Usable Width 22-1/8 IN (56.2 cm)
  • Curb Height 1-9/16 IN (3.97 cm)
  • Weight Capacity 1500 LBS (681.82 kg)
  • Max Height 50 IN (127 cm)
  • Weight 146 LBS (66.36 kg)

Product Details

  • Assembly Required Assembled
  • Type Hand Truck Ramp
  • Brand Magliner
  • Material Aluminum
  • Manufacturers Part Number SR24121
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • I would like to know if this ramp comes with docking attachments; is this a complete assembly to fit a truck without slider dock mounted? If this is just a ramp, can you help me find the right outfit for a nissan diesal 1400 work truck?

    Question Asked By: William, May 06, 2016

    Answer This Question

    Question Answered By:

    • Product Expert, May 06, 2016

      as per the vendor This is the ramp only. The ramp only comes with the hooks, handles and the ramp. This is used when they already have the complete ramp and track assembly and they need to change out their ramp.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Magliner® Retractable Underbody Truck Slider® Ramp Only 24"W x 12'L SR24121

Magliner® Retractable Underbody Truck Slider® Ramp Only 24"W x 12'L SR24121

Item #: WB988149

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant