Mr. Clean® Magic Eraser Original scrubber is 2X Stronger with Durafoam. Micro-scrubbers reach into the surface grooves, lifting away built up dirt and grime with water alone! Use it all around the house as a multi surface cleaner, wall cleaner, bathtub cleaner, oven door cleaner, or for erasing marks on light switches, doors and more! Cleaning performance vs. the leading all-purpose bleach spray. Contains No Phosphate.
Mr. Clean® Magic Eraser Original Scrubbing Pad, White, 6/Pack, 6 Packs/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$94.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.ca ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 10/25/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/8 in |
| Width | 2-5/16 in |
| Weight | 1 lbs |
| Thickness | 1 in |
Product Details
| Type | Scrubbing Pad |
| Material | Melamine |
| Package Quantity | 36 |
| Color | White |
| Manufacturers Part Number | 80766462 |
| Brand | Mr. Clean |