Mr. Clean® magic eraser extra power will help your walls, baseboards, floors, switch plates, blinds and more look like new again by easily removing scuff marks and dirt.
Mr. Clean® Magic Eraser Extra Power Heavy Duty Scrubbing Sponge, White, 30/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.ca ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/5 in |
| Width | 2-2/5 in |
| Thickness | 7/10 in |
Product Details
| Type | Heavy Duty Scrubbing Sponge |
| Material | Foam |
| Package Quantity | 30 |
| Color | White |
| Manufacturers Part Number | 3700016449 |
| Brand | Mr. Clean |