Support American jobs and buy this "MADE IN USA" product There are many features on our USA Made quick release Cam Buckle Logistic E-Strap that separate us from the competition. Our 18 inch lead end with extra long 16 foot overall length will fit around everything you typically move and never leave you short. The sewn on Hook & Loop Fastener neatly store away strap when not in use and also secure excess strap during use. Heavy duty 2" wide Polyester strap webbing easily achieves the 3,000 lb. Break Strength rating (1,000 lb. working load). Our Positive Locking zinc plated E-Fitting ends fit "Snaplocs" (E-track Singles) and traditional E-Track. You should treat your toys and expensive cargo better So replace your outdated, tangled, wimpy S-Hook straps with Snap-Loc Cargo Control Systems "E-Straps and Snaplocs" on your Pickup Trucks, Trailers, Truck Racks and more
Snap-Loc® SLTE216CR E-Strap 2"X16' Cam Red (USA) With Hook & Loop Storage Fastener
|
Questions & Answers (0)
Product Description
PRICE
$30.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 ft |
| Width | 2 in |
| Height | 1 in |
| Weight | 2 lbs |
| Ultimate Load Strength Weight Capacity | 3000 lbs |
| Working Load Weight Limit Range | 501 to 1000 lbs |
| Ultimate Load Strength Capacity Range | 1501 to 3000 lbs |
| Working Load Weight Limit | 1000 lbs |
Product Details
| Type | "E" Type End Fitting |
| Color | Red |
| End Fitting | E-Fitting |
| Material | Polyester, Steel |
| Description | Cam Strap 2"x16', E-Fitting (Made In USA) |
| Package Quantity | 1 |
| Manufacturers Part Number | SLTE216CR |
| Brand | Snap-Loc |