High Profile Indoor/Outdoor Machinery Guards
Round Style
Guards configured in 3 styles protect warehouse, parking and loading areas. These 24"H High Profile guards provided heavy duty impact protection for pallet racks, machinery and personnel. All welded steel construction measures 4-1/2" diameter. Base plates measure 8" x 8" square. Safety yellow powder coat finish with black visibility stripes. Hardware is not included.
Global Industrial
Model # :WB337322R
Global Industrial™ Machinery Guard Round 24"H x 36"L
|
Questions & Answers (0)
Product Description
PRICE
$369.95
1
1
Backordered, expected around 12/28/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Depth | 4 in |
| Height | 24 in |
| Tube Diameter | 4-1/2 in |
Product Details
| Assembly Required | No |
| Type | High Profile Machine Guard |
| Color | Yellow |
| Mounting Location | Floor |
| Material | Steel |
| Description | Machinery Guard |
| Manufacturers Part Number | 337322R |
| Mounting Style | Fixed |
| Brand | Global Industrial |