This all-welded machine table has 12 ga shelves. The top shelf with flush edges, and larger sizes are reinforced. The lower shelf has 1-1/2" retaining lip to contain small parts. Its angle iron legs are 3/16" thick with 2" x 2" footpads. There is 22" clearance between shelves. This product is made in USA.
Little Giant® Stationary Machine Table W/ 2 Shelves, 32"W x 18"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$729.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 18 in |
| Height | 32-1/2 in |
| Weight Capacity | 2000 lbs |
| Shelf Clearance | 22 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Edge Type | Square |
| Country of Origin | USA |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 2 |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | MT1832-2 |
| Top Material | Steel |
| Brand | Little Giant |