Velox Guard Machine Enclosure Post, 6' H
Wireway Husky 2-1/2 Square heavy duty tubular posts are universally punched with slots and holes for mounting all types of panels, doors and hardware. Posts have a 3/8 thick pads welded to one end for attachment to the floor. Includes a 1 year limited warranty.
Husky Rack & Wire, Velox, Machine Guard, 6’ line/corner post, Safety Yellow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$165.95
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5/24 |
| Depth | 1/12 |
| Height | 6 ft |
| Weight | 13.9 lbs |
| Nominal Height | 6 ft |
Product Details
| Assembly Required | Yes |
| Type | Post |
| Color | Yellow |
| Series | Velox Machine Guard |
| Style | Panel Post |
| Material | 16 Gauge 2-1/2" Square |
| Package Quantity | 1 |
| Manufacturers Part Number | XG5506 |
| Brand | Husky Rack & Wire |
Warranty
| Warranty | 1 yr |