Heavy duty siphon pump constructed of polyethylene. For use with light oils, water, antifreeze and many chemicals. Flow rate of approx. 5 gallons/minute nominal.
Liquidynamics™ MA-6 Heavy Duty Siphon Drum Pump
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$75.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.7 lbs |
| Suction Tube Dimension | 1 x 31 in |
| Discharge Spout Diameter | 0.9 in |
Product Details
| Assembly Required | Yes |
| Type | Siphon |
| Body Material | Polyethylene |
| Color | Tan |
| Stroke/Gpm/Revolution | GPM |
| Material | Polyethylene |
| Wetted Material | Polyethylene |
| Manufacturers Part Number | 10006C |
| Dispensing Rate | 5 GPM |
| Product Type | Siphon |
| Brand | Liquidynamics |