Liquidynamics™ MA-5R Cast Iron Rotary Hand Pump Drum
Cast iron rotary hand pump, two vane construction, for use with lubricating oils. Comes complete with 2" bung adapter and three piece steel suction pipe. Not recommended for use with gasoline.
Liquidynamics™ MA-5R Cast Iron Rotary Hand Drum Pump
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 10.8 lbs |
| Suction Tube Dimension | 1-1/4 x 40 in |
| Thread | 2 NPT (Male) in |
| Discharge Spout Diameter | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Rotary |
| Body Material | Cast Iron |
| Color | Red |
| Stroke/Gpm/Revolution | Revolutions |
| Style | Fits 30 & 55 Gal. Drums |
| Material | Cast Iron |
| Wetted Material | Cast Iron |
| Manufacturers Part Number | 10005R |
| Dispensing Rate (Revolutions) | 6.4 |
| Pump Type | Rotary |
| Dispensing Rate | 1 Gallon per 20 Revolutions |
| Product Type | Pump |
| Brand | Liquidynamics |