Heavy duty hand operated lever drum pump, with high volume output and hose thread fitting at discharge. Fits 15, 30 and 55 gallon drums. For use with light oils, ATF, 100% antifreeze, hydraulic fluids and diesel fuel. Includes telescoping suction pipe. Approx. 12 strokes/gallon
Liquidynamics™ MA-16 Heavy Duty Hand Operated Lever Drum Pump
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
| Suction Tube Dimension | 1-1/4 x 34 in |
| Thread | 2 NPT (Male) in |
| Discharge Spout Diameter | 3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Lever |
| Body Material | Steel |
| Color | Gray |
| Stroke/Gpm/Revolution | Stroke |
| Style | Fits 15, 30 & 55 Gal. Drums |
| Material | Steel |
| Wetted Material | Steel. Aluminum & Poly |
| Manufacturers Part Number | 10016 |
| Pump Type | Lever |
| Dispensing Rate | 1 Gallon per 12 Strokes |
| Dispensing Rate Per Stroke | 0 to 5 Oz. Per Stroke |
| Product Type | Pump |
| Brand | Liquidynamics |