Lever pail pump fits 5 to 6-1/2 gallon pails. Dispenses gear lube via a 6' nylon reinforced vinyl hose with curved discharge spout. Positive lock nut holds pump securely in position. Approx. 16 strokes/pint.
Liquidynamics™ MA-10 Lever Pail Pump
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 8 lbs |
| Suction Tube Dimension | 1-1/2 x 19-1/2 in |
| Discharge Spout Diameter | 1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Lever |
| Body Material | Aluminum |
| Color | Blue |
| Stroke/Gpm/Revolution | Stroke |
| Style | Fits 5 & 6.5 Gal. Pails |
| Material | Aluminum |
| Wetted Material | Aluminum, PVC & Steel |
| Manufacturers Part Number | 10010 |
| Pump Type | Lever |
| Dispensing Rate | 1 Pint per 16 Strokes |
| Dispensing Rate Per Stroke | 0 to 5 Oz. Per Stroke |
| Product Type | Pump |
| Brand | Liquidynamics |