Low viscosity silicone formula compatible with most surfaces. Ultra thin film will not attract dust or dirt and will create a barrier to prevent rust and corrosion. 13 oz. aerosol can. Sold 12 cans per case.
Sprayon LU211 Food Grade Dry Silicone Lubricant, 12 oz. Aerosol Can - S00211000 - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PRICE
$243.00 Sold in packages of 12 / $20.25 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 13 oz |
Product Details
| Lubricant Type | Food Grade Silicone |
| Size Type | Aerosol Can |
| Package Quantity | 12 Cans |
| Manufacturers Part Number | S00211000 |
| Brand | Sprayon |
Compliance & Certifications
| NSF Rating | H1 |