Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Steel Lower Shelf, 48"W x 14"D, Gray

Global Industrial™ Steel Lower Shelf, 48"W x 14"D, Gray

Item #: WB254726

(6)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $109.95

  • Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $218.95

Price: $121.95

Quantity

Customers Also Viewed

Lower Shelf
Add space to any workbench. Steel with gray powder coat finish. 14" deep shelf with a 2" back stop that helps retain contents. Includes hardware for easy installation.

Weights & Dimensions

  • Depth 14 in (35.56 cm)
  • Width 48 in (121.92 cm)
  • Height 2 in (5.08 cm)
  • Weight Capacity 100 lbs (45.45 kg)
  • Weight 20 lbs (9.09 kg)

Product Details

  • Add On Type Lower Shelf
  • Assembly Required Yes
  • Type Shelf
  • Brand Global Industrial
  • Material Steel
  • Color Family Gray
Customer Review

4.5

  • 5 Star

    3
  • 4 Star

    2
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: RANDY

    Date: July 03, 2021

    shelf
    Your review:
    shelf should be wider only 14 inches could be 19.
  • Reviewer: Thomas

    Date: April 23, 2019

    Useful
    Your review:
    Adds stability to the table while being useful for storage.
  • Reviewer: Thomas

    Date: April 23, 2019

    Needed addition
    Your review:
    Table should not come without this feature.
  • Reviewer: Richard

    Date: April 23, 2019

    Workbench Shelf
    Your review:
    Product came well packaged and all fasteners were included. The fasteners for the rear of the shelf are not long enough. I had to purchase a slightly longer fastener to get the lock washer and nut on.
  • Reviewer: ALLAN

    Date: April 23, 2019

    Lower shelf 48"
    Your review:
    This shelf is excellent and provides rigid stability to entire table assembly. Front, right corner damaged. Inadequate packing. My BIG hammer straightened out the lip.
  • Reviewer: KB

    Date: April 23, 2019

    Its a shelf...
    Your review:
    ...and it works great! Doesn't fall apart and adds stability to the table!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Steel Lower Shelf, 48"W x 14"D, Gray

Global Industrial™ Steel Lower Shelf, 48"W x 14"D, Gray

Item #: WB254726

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Steel Lower Shelf, 48"W x 14"D, Gray
    Global Industrial™ Steel Lower Shelf, 48"W x 14"D, Gray
    Global Industrial™ Steel Lower Shelf, 48"W x 14"D, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant