Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Colson® Low-Profile Swivel Plate Caster 2-1/2" Polyolefin Wheel 175 Lb. Capacity

Colson® Low-Profile Swivel Plate Caster 2-1/2" Polyolefin Wheel 175 Lb. Capacity

Item #: WB585501

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $21.50

Quantity

Customers Also Viewed

Colson® LOW-PROFILE CASTER

Low profile design offers low load height and quick swivel response. Ideal for business machines, dollies and carts. Nylon bearing, powdered metal bushing and double ball bearing, heat-treated raceway. Non-marring casters and thread guards are standard. Durable zinc plated finish.

Weights & Dimensions

  • Wheel Diameter 2-1/2 in (6.35 cm)
  • Width 1-1/8 in (2.86 cm)
  • Wheel Diameter Range 0 to 3 in
  • Bolt Spacing 1-3/4 x 3-1/16 in
  • Weight Capacity Range 0 to 200 lbs
  • Plate Size 3-3/4 x 2-3/4 in
  • Height 3-5/16 in (8.41 cm)
  • Weight Capacity 175 lbs (79.55 kg)
  • Plate Length Range 3.7 to 4.1 in
  • Plate Width Range 0 to 2.7 in

Product Details

  • Caster Index Swivel Plate Casters
  • Assembly Required Assembled
  • Wheel Material Polyolefin
  • Brand Colson
  • Caster Type Swivel
  • Manufacturers Part Number 2-2689-52
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Matt

    Date: April 23, 2019

    keeps spinning
    Your review:
    this swivel caster is good....long time usage and still going strong
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Colson® Low-Profile Swivel Plate Caster 2-1/2" Polyolefin Wheel 175 Lb. Capacity

Colson® Low-Profile Swivel Plate Caster 2-1/2" Polyolefin Wheel 175 Lb. Capacity

Item #: WB585501

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant